Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Compressors & Dryers (680)
Remove
Campbell Hausfeld Two-Stage Gas Powered Air Compressor CE7004, Subaru EX40, 14HP, 30 Gal
Remove

      Items
Campbell Hausfeld Two-Stage Gas Powered Air Compressor CE7004, Subaru EX40, 14HP, 30 Gal Campbell Hausfeld Two-Stage Gas Powered Air Compressor CE7004, Subaru EX40, 14HP, 30 Gal


Campbell Hausfeld Two-Stage Gas Powered Air Compressor CE7004, Subaru EX40, 14HP, 30 Gal
Campbell Hausfeld Two-Stage Gas Powered Air Compressor CE7004, Subaru EX40, 14HP, 30 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB766435
FREE Shipping within the contiguous US
Price: $2,192.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Make your service truck complete with this 30 gallon gas compressor. It is ideal for fleet service trucks, welding trucks and when electrical power is not available. You can depend on this unit's cast iron, two-stage pump for long life operation. Its horizontal tank design maximizes your truck floor space and allows you to easily reach controls and gauges. This unit features an ASME code tank which provides confidence that it conforms to establish safety standards. ASME tanks are manufactured to requirements established by American Society of Mechanical Engineers.

Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer?s warranty


Product Specifications
LENGTH INCHES 25
WIDTH INCHES 49.5
HEIGHT INCHES 53
CAPACITY GALLONS 30
BRAND Campbell Hausfeld
DESCRIPTION Two-Stage Gas Powered Air Compressor
MANUFACTURERS PART NUMBER CE7004
STYLE Air Compressor
LIMITED WARRANTY 3 Year Limited
WEIGHT 540
MAX PSI 175
MOTOR Subaru EX40
HORSEPOWER 14
START TYPE Electric
IDLE CONTROL Yes
STAGE 2
CFM 25
PUMP Cast Iron Oil Lube
DRIVE Belt
TANK ORIENTATION Horizontal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)