Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,607 Items)
Sub Category
Air Compressors & Dryers (740)
Remove
Campbell Hausfeld Two-Stage Electric Air Compressor CE7053, 208V-230V/460V, 5HP, 3PH, 80 Gal
Remove

      Items
Campbell Hausfeld Two-Stage Electric Air Compressor CE7053, 208V-230V/460V, 5HP, 3PH, 80 Gal Campbell Hausfeld Two-Stage Electric Air Compressor CE7053, 208V-230V/460V, 5HP, 3PH, 80 Gal


Campbell Hausfeld Two-Stage Electric Air Compressor CE7053, 208V-230V/460V, 5HP, 3PH, 80 Gal
Email This Page Printer Friendly Version
Campbell Hausfeld Two-Stage Electric Air Compressor CE7053, 208V-230V/460V, 5HP, 3PH, 80 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB766431
FREE Shipping within the contiguous US
Price: $1,672.00
Protect your purchase with a service plan
$179.99
$269.99
$215.99
$323.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Features
  • Air Series air compressor is ideal for your general compressed air needs.
  • Use unit in machine shops, dry cleaners, automotive repair facilities, woodworking shops, or general industrial applications.
  • Equipped with these standard features
  • Cast iron, two stage pump for long life
  • ASME tank certified for 200 PSI maximum pressure
  • Industrial-duty NEMA motor for reliable service
  • Mounted and wired motor starter for quick electrical hookup
  • Fully enclosed metal beltguard assures safe operation.


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer?s warranty


Product Specifications
LENGTH INCHES 25
WIDTH INCHES 68
HEIGHT INCHES 50
CAPACITY GALLONS 80
BRAND Campbell Hausfeld
DESCRIPTION Two-Stage Electric Powered Air Compressor
MANUFACTURERS PART NUMBER CE7053
STYLE Air Compressor
VOLTAGE 208V-230V/460V
LIMITED WARRANTY 3 Year Limited
WEIGHT 560
MAX PSI 175
DRIVE Belt
AMPS 14.2-13.0/6.5
PUMP Cast Iron Oil Lube
PHASE 3
CFM 17.2
HERTZ 60
HORSEPOWER 5
STAGE 2
MOTOR Nema
TANK ORIENTATION Horizontal
PRESSURE SWITCH Yes
OIL SIGHT GLASS Yes
AIR COOLED AFTERCOOLER Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

From $99.99
More Info
Add to Cart
Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

From $179.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)