Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,607 Items)
Sub Category
Air Compressors & Dryers (740)
Remove
Campbell Hausfeld Two-Stage Electric Air Compressor CE7053FP, 208V-230V/460V, 5HP, 3PH, 80 Gal
Remove

      Items
Campbell Hausfeld Two-Stage Electric Air Compressor CE7053FP, 208V-230V/460V, 5HP, 3PH, 80 Gal Campbell Hausfeld Two-Stage Electric Air Compressor CE7053FP, 208V-230V/460V, 5HP, 3PH, 80 Gal


Campbell Hausfeld Two-Stage Electric Air Compressor CE7053FP, 208V-230V/460V, 5HP, 3PH, 80 Gal
Email This Page Printer Friendly Version
Campbell Hausfeld Two-Stage Electric Air Compressor CE7053FP, 208V-230V/460V, 5HP, 3PH, 80 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB766436
FREE Shipping within the contiguous US
Price: $2,212.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features
  • Automotive Series two stage air compressor is fully packaged with extra features to simplify the operation and maintenance of the compressor.
  • Suited for tire and lube facilities, collision repair shops, or manufacturing facilities.
  • cast iron
  • Two stage pump for long life
  • After-cooler - cools the compressed air and removes moisture from the air stream improving air quality
  • Digital hour meter displays compressor operating hours to better monitor maintenance intervals
  • Automatic tank drain eliminates the need to manually drain the condensate from the tank.
  • Drain intervals and duration are fully adjustable
  • Low oil guard shuts down compressor if oil level is to low.


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer?s warranty


Product Specifications
LENGTH INCHES 25
WIDTH INCHES 68
HEIGHT INCHES 50
CAPACITY GALLONS 80
BRAND Campbell Hausfeld
DESCRIPTION Two-Stage Electric Powered Air Compressor
MANUFACTURERS PART NUMBER CE7053FP
STYLE Air Compressor
VOLTAGE 208V-230V/460V
LIMITED WARRANTY 3 Year Limited
WEIGHT 560
DRIVE Belt
AMPS 14.2-13.0/6.5
TANK ORIENTATION Horizontal
STAGE 2
HORSEPOWER 5
AIR COOLED AFTERCOOLER Yes
TANK DRAIN VALVE Yes
OIL SIGHT GLASS Yes
PRESSURE SWITCH Yes
MOTOR Nema
MAX PSI 175
HERTZ 60
CFM 17.2
PHASE 3
PUMP Cast Iron Oil Lube


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

From $99.99
More Info
Add to Cart
Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

From $179.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)