Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Compressors & Dryers (680)
Remove
Campbell Hausfeld Two-Stage Electric Air Compressor CE7053PB, 208V-230V/460V, 5HP, 3PH, 80 Gal
Remove

      Items
Campbell Hausfeld Two-Stage Electric Air Compressor CE7053PB, 208V-230V/460V, 5HP, 3PH, 80 Gal Campbell Hausfeld Two-Stage Electric Air Compressor CE7053PB, 208V-230V/460V, 5HP, 3PH, 80 Gal


Campbell Hausfeld Two-Stage Electric Air Compressor CE7053PB, 208V-230V/460V, 5HP, 3PH, 80 Gal
Campbell Hausfeld Two-Stage Electric Air Compressor CE7053PB, 208V-230V/460V, 5HP, 3PH, 80 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB766417
FREE Shipping within the contiguous US
Price: $3,427.00
Protect your purchase with a service plan
$299.99
$449.99
$359.99
$539.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Features
  • Suited for automotive paint and body shops.
  • Model includes a fully packaged two stage air compressor and refrigerated air dryer to deliver dry, moisture-free compressed air.
  • Cast iron
  • Two stage compressor pump
  • Belt guard mounted after cooler
  • Refrigerated air dryer
  • Industrial duty Nema motor
  • Mounted and wired magnetic starter
  • Low oil guard
  • ASME code tank
  • Automatic tank drain
  • Digital hour meter


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer?s warranty


Product Specifications
CAPACITY GALLONS 80
BRAND Campbell Hausfeld
DESCRIPTION Two-Stage Electric Powered Air Compressor
MANUFACTURERS PART NUMBER CE7053PB
STYLE Air Compressor
VOLTAGE 208V-230V/460V
LIMITED WARRANTY 3 Year Limited
WEIGHT 560
PHASE 3
CFM 17.2
HERTZ 60
PUMP Cast Iron Oil Lube
AMPS 14.2-13.0/6.5
DRIVE Belt
TANK ORIENTATION Horizontal
STAGE 2
HORSEPOWER 5
AIR COOLED AFTERCOOLER Yes
TANK DRAIN VALVE Yes
OIL SIGHT GLASS Yes
PRESSURE SWITCH Yes
MOTOR Nema
MAX PSI 175


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)