Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Campbell Hausfeld CE7205FP, Duplex Air Compressor, 15HP, 230V, 120 Gal.

Item #: WBB793269

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,588.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Campbell Hausfeld CE7205FP, Duplex Air Compressor, 15HP, 230V, 120 Gal.

AVOID UNEXPECTED DOWNTIME WITH THE BUILT-IN BACKUP OF A DULEX AIR COMPRESSOR.
  • Two individual compressor pumps and motors mounted on a single air receiver
  • Each compressor pump/motor configuration can run independently or together depending on load conditions
  • Deluxe UL listed control panel provides single point connection and includes: two magnetic starters, alternator, ON/OFF switch, and hour meters
  • Alternator control provides even run time of compressor pumps and motors

Every Tire and Lube Duplex model also includes:
  • Cast iron, two stage compressor pump
  • Industrial duty NEMA motor
  • Belt guard mounted aftercooler
  • Low oil guard
  • ASME Code tank
  • Automatic tank drain


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer’s warranty


Product Specifications

  • LENGTH INCHES90
  • WIDTH INCHES38
  • HEIGHT INCHES63
  • BRANDCampbell Hausfeld®
  • CONSTRUCTIONCast Iron
  • DESCRIPTIONDuplex Air Compressor
  • MANUFACTURERS PART NUMBERCE7205FP
  • VOLTAGE230V
  • LIMITED WARRANTY3 Year Limited
  • WEIGHT950.00
  • AIR COOLED AFTERCOOLERYes
  • OIL SIGHT GLASSYes
  • MOTORNema
  • MAX PSI175
  • CFM50
  • TANK SIZE120 Gallon
  • PUMP SPEED RPM685
  • TANK ORIENTATIONHorizontal
  • CFM @175 PSI48.6
  • HORSEPOWER15 (7.5X2)
  • STAGE2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.