Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Campbell Hausfeld Two-Stage Electric Air Compressor CE8003, 208V-230V/460V, 15HP, 3PH, 120 Gal
Remove

      Items
Campbell Hausfeld Two-Stage Electric Air Compressor CE8003, 208V-230V/460V, 15HP, 3PH, 120 Gal Campbell Hausfeld Two-Stage Electric Air Compressor CE8003, 208V-230V/460V, 15HP, 3PH, 120 Gal


Campbell Hausfeld Two-Stage Electric Air Compressor CE8003, 208V-230V/460V, 15HP, 3PH, 120 Gal
Campbell Hausfeld Two-Stage Electric Air Compressor CE8003, 208V-230V/460V, 15HP, 3PH, 120 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB766416
FREE Shipping within the contiguous US
Price: $3,551.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features
  • Designed and constructed for heavy duty commercial and industrial applications.
  • Delivers up to 15,000 hours of pump life.
  • Cast Iron Two-Stage Pump
  • Stainless steel valves
  • Ductile iron crankshaft
  • Oil sight glass
  • Low pump RPM
  • Precision balanced flywheel


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer?s warranty


Product Specifications
LENGTH INCHES 76.5
WIDTH INCHES 32.5
HEIGHT INCHES 62
CAPACITY GALLONS 120
BRAND Campbell Hausfeld
DESCRIPTION Two-Stage Electric Powered Air Compressor
MANUFACTURERS PART NUMBER CE8003
STYLE Air Compressor
VOLTAGE 208V-230V/460V
LIMITED WARRANTY 3 Year Limited
WEIGHT 895
HERTZ 60
MAX PSI 175
MOTOR Nema
PRESSURE SWITCH Yes
OIL SIGHT GLASS Yes
AIR COOLED AFTERCOOLER Yes
HORSEPOWER 15
STAGE 2
TANK ORIENTATION Horizontal
CFM 52.4
PHASE 3
PUMP Cast Iron Oil Lube
AMPS 41.0-40.6/20.3
DRIVE Belt


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)