Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Campbell Hausfeld CE8201FP, Duplex Air Compressor, 20HP, 208-230/460V, 200 Gal.
Remove

      Items
Campbell Hausfeld CE8201FP, Duplex Air Compressor, 20HP, 208-230/460V, 200 Gal. Campbell Hausfeld CE8201FP, Duplex Air Compressor, 20HP, 208-230/460V, 200 Gal.


Campbell Hausfeld CE8201FP, Duplex Air Compressor, 20HP, 208-230/460V, 200 Gal.
Campbell Hausfeld CE8201FP, Duplex Air Compressor, 20HP, 208-230/460V, 200 Gal.
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB793271
FREE Shipping within the contiguous US
Price: $8,000.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Campbell Hausfeld CE8201FP, Duplex Air Compressor, 20HP, 208-230/460V, 200 Gal.

AVOID UNEXPECTED DOWNTIME WITH THE BUILT-IN BACKUP OF A DULEX AIR COMPRESSOR.
  • Two individual compressor pumps and motors mounted on a single air receiver
  • Each compressor pump/motor configuration can run independently or together depending on load conditions
  • Deluxe UL listed control panel provides single point connection and includes: two magnetic starters, alternator, ON/OFF switch, and hour meters
  • Alternator control provides even run time of compressor pumps and motors

Every Tire and Lube Duplex model also includes:
  • Cast iron, two stage compressor pump
  • Industrial duty NEMA motor
  • Belt guard mounted aftercooler
  • Low oil guard
  • ASME Code tank
  • Automatic tank drain


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer?s warranty


Product Specifications
LENGTH INCHES 98
WIDTH INCHES 38
HEIGHT INCHES 67
CAPACITY GALLONS 200
BRAND Campbell Hausfeld
CONSTRUCTION Cast Iron
DESCRIPTION Duplex Air Compressor
MANUFACTURERS PART NUMBER CE8201FP
VOLTAGE 208-230/460V
LIMITED WARRANTY 3 Year Limited
WEIGHT 1620.00
PUMP SPEED RPM 685
CFM 72
MAX PSI 175
MOTOR Nema
OIL SIGHT GLASS Yes
AIR COOLED AFTERCOOLER Yes
HORSEPOWER 20 (10X2)
STAGE 2
CFM @175 PSI 68.2
TANK ORIENTATION Horizontal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)