Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
BOSCH CET4-20W, Compressor, 4 Gallon Angled Tank 2 HP ("Wheeled Twin")
Remove

      Items
BOSCH CET4-20W, Compressor, 4 Gallon Angled Tank 2 HP ("Wheeled Twin") BOSCH CET4-20W, Compressor, 4 Gallon Angled Tank 2 HP ("Wheeled Twin")


BOSCH CET4-20W, Compressor, 4 Gallon Angled Tank 2 HP ("Wheeled Twin")
BOSCH CET4-20W, Compressor, 4 Gallon Angled Tank 2 HP ("Wheeled Twin")
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB885692
Price: $357.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BOSCH CET4-20W, Compressor, 4 Gallon Angled Tank 2 HP ("Wheeled Twin")

Features/Benefits
  • Vertically Angled Tanks - Enables better center of gravity for easy transport throughout job-site
  • EZ Drain - One ball valve drain located in control panel for simultaneous draining of both tanks
  • 2-Pole Induction Motor (dab 80) - Provides less noise while working in close proximity
  • Oil-Lubed Pump - Extends product life for extra durability
  • Recessed Control Panel - All gauges, regulator, couplers, safety valve and drain valve are located in easy to access location and are protected from job-site conditions
  • Roll Cage - For maximum durability and protection from job-site conditions
  • Easy to Use - Simple operation and maintenance
  • Easy to Transport - Designed for moving throughout the job-site.
  • Durable - Tough enough to withstand job-site conditions


Product Specifications
CAPACITY GALLONS 4
BRAND BOSCH
DESCRIPTION 4 Gallon Angled Tank 2 HP ("Wheeled Twin")
MANUFACTURERS PART NUMBER CET4-20W
WEIGHT LBS 84.9
HORSEPOWER 2
CFM 4.9 @ 100 PSI
MAX RPM 3400
DIMENSION INCHES 22x21.5x19.75
POWER SUPPLY 2-Pole Induction Motor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)