Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
BOSCH CGT8-65W, Compressor, 8 Gallon Wheelbarrow 6.5HP Gas
Remove

      Items
BOSCH CGT8-65W, Compressor, 8 Gallon Wheelbarrow 6.5HP Gas BOSCH CGT8-65W, Compressor, 8 Gallon Wheelbarrow 6.5HP Gas


BOSCH CGT8-65W, Compressor, 8 Gallon Wheelbarrow 6.5HP Gas
BOSCH CGT8-65W, Compressor, 8 Gallon Wheelbarrow 6.5HP Gas
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB885741
Price: $1,145.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BOSCH CGT8-65W, Compressor, 8 Gallon Wheelbarrow 6.5HP Gas

Features/Benefits
  • 2-Year Pump Warranty - Full warranty on any pump that fails within two years as long as basic regular maintenance is performed
  • Angled Control Panel - All gauges, regulator, couplers, safety valve and drain valve are located in easy to access location
  • Cast Iron Oil-Lubed Pump - High durability and low maintenance for extended product life
  • Cold Start Valve - Prevents compressor from blowing a fuse in cold weather conditions
  • EZ Drain - One ball valve drain located in control panel for simultaneous draining of both tanks
  • Unique Handle Design - Allows for easy loading into back of truck and better balance when moving compressor throughout job-site
  • Easy to Use - Simple operation and maintenance.
  • Easy to Transport - Designed for moving throughout the job-site
  • Durable - Tough enough to withstand job-site conditions.


Product Specifications
CAPACITY GALLONS 8
BRAND BOSCH
DESCRIPTION 8 Gallon Wheelbarrow 6.5HP Gas
MANUFACTURERS PART NUMBER CGT8-65W
WEIGHT LBS 190
CFM 13.1 @ 100 PSI
HORSEPOWER 6.5
DIMENSION INCHES 48.5x18.5x26
POWER SUPPLY Honda OHV
MAX RPM 3200


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)