Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld Cordless Rechargeable Inflator CC2300, 12 or 120V, 300 Max PSI

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Campbell Hausfeld Cordless Rechargeable Inflator CC2300, 12 or 120V, 300 Max PSI

Item #: WBB880276

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 53.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Campbell Hausfeld Cordless Rechargeable Inflator CC2300, 12 or 120V, 300 Max PSI, 24"L Hose

Portable, cordless design is perfect for camping, road trips and overall auto safety. Use it to inflate tires, air mattresses and other recreational equipment. Charge it either in your home, using the 120 volt charger, or in your car, using the 12 volt charger. The extra outlet provides power to run most 12 volt products such as televisions, radios, lights, and other appliances.

Product Specifications

    • LENGTH INCHES11.50
    • WIDTH INCHES4.60
    • HEIGHT INCHES9.30
    • BRANDCampbell Hausfeld®
    • MANUFACTURERS PART NUMBERCC2300
    • LIMITED WARRANTY6 Year
    • WEIGHT10.8
    • CUBE INCHES0.28
    • POWER SUPPLY12 or 120V
    • CERTIFICATIONS2-UL Recognized
    • HOSE LENGTH INCHES24
    • MAX PSI300
    • AUTOMATIC SHUT-OFFNo
    • INCLUDES--
    • AIR FLOW TYPEHigh
    • ON-UNIT DISPLAYAnalog

Customers Who Viewed This Also Viewed