Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld Portable Air Compressor CT100100AV, Contractor Grade, 120V, 1HP, 1 Gal

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Campbell Hausfeld Portable Air Compressor CT100100AV, Contractor Grade, 120V, 1HP, 1 Gal

Item #: WBB793274

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $151.95
Product Information
Product Q&A
Accessories
Campbell Hausfeld CT10100AV, Contractor Air Compressor, 120V, 1 Gal.

1 Gallon Oil Free Air Compressor

  • QUIET OPERATION ideal for punch-out, trim, finish applications
  • MAINTENANCE FREE air compressor pump
  • LIGHTWEIGHT and easy to carry and store
  • IDEAL FOR use with brad nailer, stapler, or finish nailer



Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer’s warranty


Product Specifications

    • LENGTH INCHES15.0
    • WIDTH INCHES13.0
    • HEIGHT INCHES12.7
    • CAPACITY GALLONS1
    • BRANDCampbell Hausfeld®
    • DESCRIPTIONHot Dog
    • MANUFACTURERS PART NUMBERCT100100AV
    • VOLTAGE120
    • LIMITED WARRANTY3 Year Limited, 90 Days Commercial Use
    • WEIGHT22
    • HORSEPOWER1
    • CFM0.7
    • POWER SUPPLY120V, 3 Amps
    • AMPS3
    • MAX PSI125
    • TANK ORIENTATIONHorizontal
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.