Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Compressors & Dryers (680)
Remove
Campbell Hausfeld Portable Air Compressor CT436100AV, Twin Stack, 120V, 1.8HP, 4.5 Gal
Remove

      Items
Campbell Hausfeld Portable Air Compressor CT436100AV, Twin Stack, 120V, 1.8HP, 4.5 Gal Campbell Hausfeld Portable Air Compressor CT436100AV, Twin Stack, 120V, 1.8HP, 4.5 Gal


Campbell Hausfeld Portable Air Compressor CT436100AV, Twin Stack, 120V, 1.8HP, 4.5 Gal
Campbell Hausfeld Portable Air Compressor CT436100AV, Twin Stack, 120V, 1.8HP, 4.5 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB793275
Price: $333.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Campbell Hausfeld CT436100AV, Twin Stack Air Compressor, 1.8 HP, 4.5 Gal.

4.5 Gallon Oil Free Air Compressor

  • EASY TO READ control panel
  • COMPACT DESIGN fits under a tonneau cover
  • TWIN UNIVERSAL QUICK COUPLERS for easy hook-ups
  • MAINTENANCE FREE air compressor pump
  • IDEAL FOR use with brad nailer, stapler, or finish nailer



Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer?s warranty


Product Specifications
LENGTH INCHES 22.6
WIDTH INCHES 20.7
HEIGHT INCHES 18.3
CAPACITY GALLONS 4.5
BRAND Campbell Hausfeld
DESCRIPTION Twin Stack
MANUFACTURERS PART NUMBER CT436100AV
VOLTAGE 120V
LIMITED WARRANTY 3 Year Limited, 90 Days Commercial Use
WEIGHT 75.0
POWER SUPPLY 120V, 14 Amps
CFM 4.9
AMPS 14
TANK ORIENTATION Horizontal
HORSEPOWER 1.8
MAX PSI 175


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)