Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Schrader® Two-Stage Gas Powered Air Compressor SA81030K, Diesel, 10HP, 30 Gal
Remove

      Items
Schrader® Two-Stage Gas Powered Air Compressor SA81030K, Diesel, 10HP, 30 Gal Schrader® Two-Stage Gas Powered Air Compressor SA81030K, Diesel, 10HP, 30 Gal


Schrader® Two-Stage Gas Powered Air Compressor SA81030K, Diesel, 10HP, 30 Gal
Schrader® Two-Stage Gas Powered Air Compressor SA81030K, Diesel, 10HP, 30 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB831409
FREE Shipping within the contiguous US
Price: $5,021.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Schrader® Diesel Powered Air Compressor SA81030K, Diesel Powered, 10 HP, 30 Gal.

SchraderAir's Diesel powered air compressors are rugged, easy-to-use work horses that are designed for the commercial market. These Diesel powered air compressors provide trouble free starts by relieving pump pressure at start up with a manual un-loader valve that is strategically placed near the engine for easy access. SchraderAir's Diesel powered air compressors come standard with the following features:

Features

  • Cast iron industrial grade 2-stage pump - Rugged, durable industrial grade pump increases duty cycle and extends life
  • Low RPM pump - reduces noise and loweres operating temperatures, extending pump life
  • Oil sight glass
  • Reliable splash lubrication
  • Disc and spring type valves - Valves can be inspected/cleaned/replaced without removing the cylinder head from the compressor
  • Head unloader - Opens valve when maximum PSI is reached, allowing the pump to run un-loaded, reducing wear and fuel consumption
  • Centrifugal unloader for load free starts
  • Front munt oil drain - Allows easy access and simplifies oil changes
  • ASME certified air receiver
  • Fully enclosed hi-flow belt guard - Cooler operating temperatures extends pump life
  • Air transfer tube protection - By enclosing the air transfer tube within the borders of the bed plate, the tube is protected from damage from shifting cargo and reduces burn exposure
  • Battery box and cables included Battery not included
  • Durable, fuel efficient reliability from 9.8 HP or 16 HP Kohler direct injection diesel engines - 3-year Kohler engine warranty - Features full pressure lubrication for extended engine life and an alternator on drive engine
  • Includes four mounting pads, four mounting bushings and tank drain extension (installed). One-year limited warranty


Product Specifications
LENGTH INCHES 40
WIDTH INCHES 18
HEIGHT INCHES 42
CAPACITY GALLONS 30
COLOR Red
ASSEMBLY Fully Assembled
BRAND Schrader® International
CONSTRUCTION Steel
DESCRIPTION Two-Stage Gas Powered Air Compressor
MANUFACTURERS PART NUMBER SA81030K
LIMITED WARRANTY 1 Year
WEIGHT 405
TANK ORIENTATION Horizontal
MAX PSI 175
MOTOR Diesel
OIL SIGHT GLASS Yes
HORSEPOWER 10
STAGE 2
CFM 21


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)