Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schrader® Duplex Pro Air Compressor SA4751203, 7.5 Per Motor HP, 208/230V, 3PH, 120 Gal.

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Schrader® Duplex Pro Air Compressor SA4751203, 7.5 Per Motor HP, 208/230V, 3PH, 120 Gal.

Item #: WBB831348

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,725.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Schrader® Duplex Pro Air Compressor SA4751203, 7.5 Per Motor HP, 208/230V, 3PH, 120 Gal.

Features

  • Dual pump configuration for more efficient cooling and longer compressor life
  • Heavy duty inlet filter silencer provides lower sound levels
  • Finned intercooler cools air delivery into second stage providing greater compression and efficiency
  • Centrifugal unloader - increases motor life by allowing the compressor to start unloaded every time
  • Finned after-cooler provides lower exhaust temperatures for maximum check valve life
  • Heavy duty cast iron pumps. Low RPM reduces valve cycles, ring and bearing wear to prolong life of unit
  • Reliable splash lubrication
  • Energy efficient EISA compliant* Baldor industrial electric motor
  • Enclosed industrial belt guard (steel) for safe operation
  • Easy to read tank gauge
  • ASME certified tank
  • Manual drain valve standard
  • Easy to read oil sight glass
  • Factory installed magnetic starter provides thermal overload protection to the motor
  • Duplexing controller manages air demand by alternating equally between both sets of pumps and motors
  • Factory preset pressure switch on at 145 PSI, off at 175 PSI
  • Includes four mounting pads, four mounting bushings and tank drain extension (installed)
  • One-year limited warranty
  • 3 phase motors


Product Specifications

    • LENGTH INCHES81
    • WIDTH INCHES27
    • HEIGHT INCHES52
    • COLOR FINISHRed
    • ASSEMBLYFully Assembled
    • BRANDSchrader® International
    • CONSTRUCTIONSteel
    • DESCRIPTIONDuplex Air Compressor
    • MANUFACTURERS PART NUMBERSA4751203
    • VOLTAGE208/230
    • LIMITED WARRANTY1 Year
    • WEIGHT1358
    • PHASE1
    • HORSEPOWER7.5 (3.75X2)
    • OIL SIGHT GLASSYes
    • STAGE2
    • TANK ORIENTATIONHorizontal
    • TANK SIZE120 Gallon
    • CFM65.3
    • AIR COOLED AFTERCOOLER--
    • MAX PSI175

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:25