Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Schrader® Duplex Pro Air Compressor SA4751203460, 7.5 Per Motor HP, 460V, 3PH, 120 Gal.
Remove

      Items
Schrader® Duplex Pro Air Compressor SA4751203460, 7.5 Per Motor HP, 460V, 3PH, 120 Gal. Schrader® Duplex Pro Air Compressor SA4751203460, 7.5 Per Motor HP, 460V, 3PH, 120 Gal.


Schrader® Duplex Pro Air Compressor SA4751203460, 7.5 Per Motor HP, 460V, 3PH, 120 Gal.
Schrader® Duplex Pro Air Compressor SA4751203460, 7.5 Per Motor HP, 460V, 3PH, 120 Gal.
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB831359
FREE Shipping within the contiguous US
Price: $5,664.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Schrader® Duplex Pro Air Compressor SA4751203460, 7.5 Per Motor HP, 460V, 3PH, 120 Gal.

Features

  • Dual pump configuration for more efficient cooling and longer compressor life
  • Heavy duty inlet filter silencer provides lower sound levels
  • Finned intercooler cools air delivery into second stage providing greater compression and efficiency
  • Centrifugal unloader - increases motor life by allowing the compressor to start unloaded every time
  • Finned after-cooler provides lower exhaust temperatures for maximum check valve life
  • Heavy duty cast iron pumps. Low RPM reduces valve cycles, ring and bearing wear to prolong life of unit
  • Reliable splash lubrication
  • Energy efficient EISA compliant* Baldor industrial electric motor
  • Enclosed industrial belt guard (steel) for safe operation
  • Easy to read tank gauge
  • ASME certified tank
  • Manual drain valve standard
  • Easy to read oil sight glass
  • Factory installed magnetic starter provides thermal overload protection to the motor
  • Duplexing controller manages air demand by alternating equally between both sets of pumps and motors
  • Factory preset pressure switch on at 145 PSI, off at 175 PSI
  • Includes four mounting pads, four mounting bushings and tank drain extension (installed)
  • One-year limited warranty
  • 3 phase motors


Product Specifications
LENGTH INCHES 81
WIDTH INCHES 27
HEIGHT INCHES 52
CAPACITY GALLONS 120
COLOR Red
ASSEMBLY Fully Assembled
BRAND Schrader® International
CONSTRUCTION Steel
DESCRIPTION Duplex Air Compressor
MANUFACTURERS PART NUMBER SA4751203460
VOLTAGE 460V
LIMITED WARRANTY 1 Year
WEIGHT 1358
PHASE 3
CFM 43.6
TANK ORIENTATION Horizontal
MAX PSI 175
OIL SIGHT GLASS Yes
HORSEPOWER 7.5 (3.75X2)
STAGE 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)