Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Electric Portable Compressor TT518E, 5HP, 220V, 8 Gal, 18.5 CFM @ 100 PSI

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Eagle Electric Portable Compressor TT518E, 5HP, 220V, 8 Gal, 18.5 CFM @ 100 PSI

Item #: WBB1123578

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $918.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Eagle Electric Portable Compressor TT518E, 5 HP, 220 V, 8 Gal., 18.5 CFM @ 100 PSI


Features:
  • Rugged Compressor with Cast Iron Cylinders
  • "V" Design Minimizes vibration, Improves cooling And Extends compressor Life
  • Individual And removable Cylinders for Smoother And cooler Operation
  • Thermally Protected3 Hp And 5 Hp Single-phase 110/220 Or208/230 Volt Electric motors
  • 8 Gallon Capacity Twin tanks
  • Steel Rim Pneumatic tire For Easy Handling and Maneuverability
  • Convenient Oil Drain on Front Of Unit
  • Easy View Oil Sight gauge
  • Metal Air Filters With "Auto Drop" Feature
  • High Efficiency Reed valves For Maximum performance
  • Efficient Heat Removal from Pulley-Fan For cooler Running And longer Life
  • Sturdy Metal Belt guard
  • Outlet Control regulator With Quick connectors

Product Specifications

    • CAPACITY GALLONS8
    • BRANDEagle
    • DESCRIPTIONWheelbarrow
    • MANUFACTURERS PART NUMBERTT518E
    • HORSEPOWER5
    • PHASE1
    • CFM18.5 @ 100 PSI
    • MAX PSI150
    • TANK ORIENTATIONHorizontal
    • POWER SUPPLY208/230V

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this compressor ASME cetified?

Question Asked By: Kendall , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:46