Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Gasoline Portable Compressor TT90G, 9HP, 10 Gal, 18.5 CFM @ 100 PSI

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Eagle Gasoline Portable Compressor TT90G, 9HP, 10 Gal, 18.5 CFM @ 100 PSI

Item #: WBB1123513

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,539.00
Product Information
Warranty
Customer Review
Product Q&A
Eagle Gasoline Portable Compressor TT90G, 9 HP, 10 Gal., 18.5 CFM @ 100 PSI


Features:
  • Rugged Cast Iron Cylinders
  • "V" Design To Minimize Vibration And Improve Cooling While Extending Life
  • Individual And Removable Cylinders For Smoother And Cooler Operation
  • 9 Hp Honda Engine Gx270-Oa For Smooth Quiet Operation And Maximum Reliability
  • 10 Gal. Capacity Twin Tanks - Wheelbarrow Configuration
  • Steel Rim Pneumatic Tire For Easy Handling And Maneuverability
  • Easy View Oil Sight Gauge
  • Convenient Oil Drain On Front Of Unit
  • Metal Air Filters With Auto Drop Feature
  • High Efficiency Reed Valves For Maximum Performance
  • Efficient Heat Removal From Pulley Fan For Cooling Running And Longer Life
  • Engine Slow-Down Control Reduces Operating Costs And Unnecessary Wear
  • Sturdy Belt Guard
  • Outlet Control Regulator With Quick Connectors
  • 1 Year Manufacture's Limited Warranty
  • Unit Weighs 215 Lbs

Product Specifications

    • LENGTH INCHES48-1/2
    • WIDTH INCHES44
    • HEIGHT INCHES34
    • CAPACITY GALLONS10
    • BRANDEagle
    • DESCRIPTIONGasoline Portable Compressor
    • MANUFACTURERS PART NUMBERTT90G
    • WEIGHT262
    • HORSEPOWER9
    • NOMINAL POWER HP9
    • OIL SIGHT GLASSYes
    • TANK DRAIN VALVEWing Style Drain Cock
    • LOW LEVEL OIL SWITCHNo
    • AIR COOLED AFTERCOOLERNo
    • DUAL CONTROL WITH CENTRIFUGAL UNLOADERNo
    • CFM18.5 @ 100 PSI
    • MAX PSI150
    • TANK ORIENTATIONHorizontal
    • NPT OUTLET INCHES1/4 Ball Valve
    • COMPRESSOR PUMPV Style 3 Cylinder Cast Iron Single Stage
    • ENGINE BRANDHonda GX-270

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:23