Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Gasoline Portable Compressor TT90GE, 9HP, 10 Gal, 18.5 CFM @ 100 PSI

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Eagle Gasoline Portable Compressor TT90GE, 9HP, 10 Gal, 18.5 CFM @ 100 PSI

Item #: WBB1123528

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,800.00
Product Information
Warranty
Customer Review
Product Q&A
Eagle Gasoline Portable Compressor TT90GE, 9 HP, 10 Gal., 18.5 CFM @ 100 PSI


Equipped With An Outlet Control Regulator With Quick Connectors, This Gas Portable Cast Iron Air Compressor Is Built With A Honda Engine. Its V-Design Minimizes Vibration Allowing For A Cooler Operation. The Oil Drain Is Located Directly On The Front For Easy Drainage. This Unit Also Has High Efficiency Reed Valves For Maximum Performance

Features:
  • Electric Start 9 Hp; Honda Gx 270
  • Overhead Valve Engine
  • 18.5 Cfm At 100 Psi
  • 10-Gal. Twin Gas Tank
  • Cast Iron Cylinders

Product Specifications

    • LENGTH INCHES48-1/2
    • WIDTH INCHES44
    • HEIGHT INCHES34
    • CAPACITY GALLONS10
    • BRANDEagle
    • DESCRIPTIONGasoline Portable Compressor
    • MANUFACTURERS PART NUMBERTT90GE
    • WEIGHT263
    • NPT OUTLET INCHES1/4 Ball Valve
    • HORSEPOWER9
    • OIL SIGHT GLASSYes
    • TANK DRAIN VALVEWing Style Drain Cock
    • LOW LEVEL OIL SWITCHNo
    • AIR COOLED AFTERCOOLERNo
    • DUAL CONTROL WITH CENTRIFUGAL UNLOADERNo
    • CFM18.5 @ 100 PSI
    • MAX PSI150
    • TANK ORIENTATIONHorizontal
    • COMPRESSOR PUMPV Style 3 Cylinder Cast Iron Single Stage
    • ENGINE BRANDHonda GX-270 Electric Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:23