Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jenny® Horizontal Stationary Compressor U10B-80-230/3, 10HP, 460V, 3PH, 175 PSI, 80 Gal

Rollover image to zoom in

Click image to enlarge

See all 379 items in product family

Jenny® Horizontal Stationary Compressor U10B-80-230/3, 10HP, 460V, 3PH, 175 PSI, 80 Gal

Item #: WBB880230

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,236.00 Save up to 15%
Price: $3,604.00
Product Information
Warranty
Product Q&A
Accessories
Jenny® Horizontal Stationary Compressor U10B-80-230/3, 10HP, 460V, 3PH, 175 PSI, 80 Gal

Features

  • Industrial/Commercial grade UL listed electric motor
  • Magnetic motor starter included with thermal overload motor protection
  • ASME code and National Board Certified pressure vessels manufactured in the USA
  • All painted components are powder coated for increased durability
  • Heavy-duty cast iron two stage compressor pump
  • Four cylinder pump for quick and efficient pump up and recovery
  • Pumps are filled with Jenny Ultimate Blue synthetic compressor oil
  • High visibility bubble style oil sight glass
  • High speed dynamically balanced flywheel for long pump life and smooth operation
  • Belt driven compressor pump with a large flywheel for extra cooling and easier startup
  • Finned intercooler
  • Special unloading valve to assist in motor starting
  • Stainless Steel braided discharge hose
  • Totally enclosed, heavy-duty belt guard
  • Directional air shroud for reduced pump temperatures
  • Tank gauge
  • Reliable industrial design that has been field proven with many years of service in some of the most demanding applications and environments


Product Specifications

    • LENGTH INCHES63
    • WIDTH INCHES25
    • HEIGHT INCHES47
    • CAPACITY GALLONS80
    • BRANDJenny®
    • CONSTRUCTIONHeavy Duty Commercial
    • DESCRIPTIONStationary Industrial/Commercial Air Compressor
    • MANUFACTURERS PART NUMBERU10B-80-230/3
    • POWERElectric Motor
    • VOLTAGE230
    • LIMITED WARRANTY1 Year
    • WEIGHT865
    • PUMPCast Iron - Oil Lubricated (U)
    • DRIVEBelt Drive
    • HERTZ60
    • PRESSURE SWITCHYes
    • STAGE2
    • OIL SIGHT GLASSYes
    • AIR COOLED AFTERCOOLERYes
    • PHASE3
    • MAX PSI175
    • CFM35.2
    • START TYPEFull Voltage Magnetic Motor Starter
    • MOTORElectric Motor
    • TANK ORIENTATIONHorizontal
    • HORSEPOWER10
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.