Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Jenny® Horizontal Stationary Compressor U75B-80-230V, 1PH, 7.5HP, 175 PSI, 80 Gal
Remove

      Items
Jenny® Horizontal Stationary Compressor U75B-80-230V, 1PH, 7.5HP, 175 PSI, 80 Gal Jenny® Horizontal Stationary Compressor U75B-80-230V, 1PH, 7.5HP, 175 PSI, 80 Gal


Jenny® Horizontal Stationary Compressor U75B-80-230V, 1PH, 7.5HP, 175 PSI, 80 Gal
Jenny® Horizontal Stationary Compressor U75B-80-230V, 1PH, 7.5HP, 175 PSI, 80 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB880234
List Price $4,660.00    Save 21%
Price: $3,669.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Jenny® Horizontal Stationary Compressor U75B-80-230V, 1PH, 7.5HP, 175 PSI, 80 Gal

Features

  • Industrial/Commercial grade UL listed electric motor
  • Magnetic motor starter included with thermal overload motor protection
  • ASME code and National Board Certified pressure vessels manufactured in the USA
  • All painted components are powder coated for increased durability
  • Heavy-duty cast iron two stage compressor pump
  • Four cylinder pump for quick and efficient pump up and recovery
  • Pumps are filled with Jenny Ultimate Blue synthetic compressor oil
  • High visibility bubble style oil sight glass
  • High speed dynamically balanced flywheel for long pump life and smooth operation
  • Belt driven compressor pump with a large flywheel for extra cooling and easier startup
  • Finned intercooler
  • Special unloading valve to assist in motor starting
  • Stainless Steel braided discharge hose
  • Totally enclosed, heavy-duty belt guard
  • Directional air shroud for reduced pump temperatures
  • Tank gauge
  • Reliable industrial design that has been field proven with many years of service in some of the most demanding applications and environments


Product Specifications
LENGTH INCHES 63
WIDTH INCHES 25
HEIGHT INCHES 47
CAPACITY GALLONS 80
BRAND Jenny®
CONSTRUCTION Heavy Duty Commercial
DESCRIPTION Stationary Industrial/Commercial Air Compressor
MANUFACTURERS PART NUMBER U75B-80-230/1
POWER Electric Motor
VOLTAGE 230V
LIMITED WARRANTY 1 Year
WEIGHT 815 Lbs.
STAGE 2
START TYPE Full Voltage Magnetic Motor Starter
HORSEPOWER 7.5
AIR COOLED AFTERCOOLER Yes
OIL SIGHT GLASS Yes
PRESSURE SWITCH Yes
MOTOR Electric Motor
MAX PSI 175
HERTZ 60
CFM 27.2
PHASE 1
PUMP Cast Iron - Oil Lubricated (U)
TANK ORIENTATION Horizontal
DRIVE Belt Drive


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)