Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schrader® Two-Stage Electric Air Compressor SA35120H3460, 460V, 5HP, 3PH, 120 Gal

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

Schrader® Two-Stage Electric Air Compressor SA35120H3460, 460V, 5HP, 3PH, 120 Gal

Item #: WBB831371

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,573.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Schrader® Professional Air Compressor SA35120H3460, 5 HP, 460V, 3 Phase, 120 Gal.

5 HP, 2-Stage 175 PSI Professional Series Air CompressorFor most auto repair, tire and body shops, dry cleaning, production operations, automated machinery, etc.

Features

  • True 5 HP cast iron industrial/ commercial compressor with low 800 rpm pump provides maximum life, minimum wear
  • High-efficiency disc and spring valves
  • Centrifugal un-loader - increases motor life by allowing the compressor to start unloaded every time
  • Finned intercooler and after- cooler provide low operating temperature and higher operating efficiency
  • Features splash lubrication - simple, reliable, easy to maintain
  • Energy efficient, EISA compliant*, Baldor industrial electric motor
  • Factory installed magnetic starter provides thermal over- load protection to motor
  • Manual tank drain standard
  • Enclosed belt guard for safe operation, more efficient air flow
  • Easy-to-read oil sight gauge
  • Easy-to-read tank pressure gauge
  • Inlet filter/silencer provides lower sound levels and longer maintenance intervals
  • Factory preset pressure switch, on at 145, off at 175 PSI
  • Precision tank safety relief valve
  • Includes four mounting pads, four mounting bushings and tank drain extension (installed)
  • One-year limited warranty * 3 phase motor


Product Specifications

    • LENGTH INCHES71
    • WIDTH INCHES24
    • HEIGHT INCHES51
    • CAPACITY GALLONS120
    • COLOR FINISHRed
    • ASSEMBLYFully Assembled
    • BRANDSchrader® International
    • CONSTRUCTIONSteel
    • DESCRIPTIONTwo-Stage Electric Powered Air Compressor
    • MANUFACTURERS PART NUMBERSA35120H3460
    • VOLTAGE460
    • LIMITED WARRANTY1 Year
    • WEIGHT670
    • PHASE3
    • AIR COOLED AFTERCOOLER--
    • HORSEPOWER5
    • CFM21.7
    • MAX PSI175
    • STAGE2
    • OIL SIGHT GLASSYes
    • TANK ORIENTATIONHorizontal

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I need to know the amperage draw (peak and run)for this unit at 230V.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:46