Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Schrader® Prosumer Air Compressor SA1520, Portable, 2 HP, 115V, 1 Phase, 20 Gal
Remove

      Items
Schrader® Prosumer Air Compressor SA1520, Portable, 2 HP, 115V, 1 Phase, 20 Gal Schrader® Prosumer Air Compressor SA1520, Portable, 2 HP, 115V, 1 Phase, 20 Gal


Schrader® Prosumer Air Compressor SA1520, Portable, 2 HP, 115V, 1 Phase, 20 Gal
Schrader® Prosumer Air Compressor SA1520, Portable, 2 HP, 115V, 1 Phase, 20 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB831349
Price: $699.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Schrader® Prosumer Air Compressor SA1520, Portable, 2 HP, 115V, 1 Phase, 20 Gal.

The SchraderAir Prosumer line offers advanced design and performance features. The Prosumer line is ideal for personal, hobby shop, weekend mechanic and home use.

Features

  • Cast iron cylinders with all components precision CNC machined
  • Large stainless steel valves offer less low restriction giving greater volumetric efficiency, cooler running temperatures, and longer valve life
  • Iron crankshaft, counter balanced for smooth running and longer bearing life
  • Large offset on flywheel blades creates exceptional airflow characteristics
  • Low-noise single stage pumps feature high profile fin design on cylinders to improve heat dissipation
  • Preset pressure switch with on/off switch * Manual drain valve
  • ASME Certified Storage Tank.
  • (1) year limited warranty (90 day warranty for commercial applications) Assembled in USA


Product Specifications
LENGTH INCHES 37
WIDTH INCHES 19
HEIGHT INCHES 30
CAPACITY GALLONS 20
COLOR Red
ASSEMBLY Fully Assembled
BRAND Schrader® International
CONSTRUCTION Steel
DESCRIPTION Wheeled Portable
MANUFACTURERS PART NUMBER SA1520
LIMITED WARRANTY 1 Year Warranty (90 Day Warranty For Commercial Applications)
WEIGHT 174
TANK ORIENTATION Horizontal
STAGE 1
HORSEPOWER 2
OIL SIGHT GLASS Yes
MAX PSI 125
CFM 11.9
POWER SUPPLY 115V


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)