Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schrader® Prosumer Air Compressor SA1526, Portable, 2 HP, 115V, 1 Phase, 26 Gal

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Schrader® Prosumer Air Compressor SA1526, Portable, 2 HP, 115V, 1 Phase, 26 Gal

Item #: WBB831350

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $753.00
Product Information
Customer Review
Product Q&A
Accessories
Schrader® Prosumer Air Compressor SA1526, Portable, 2 HP, 115V, 1 Phase, 26 Gal.

The SchraderAir Prosumer line offers advanced design and performance features. The Prosumer line is ideal for personal, hobby shop, weekend mechanic and home use.

Features

  • Cast iron cylinders with all components precision CNC machined
  • Large stainless steel valves offer less low restriction giving greater volumetric efficiency, cooler running temperatures, and longer valve life
  • Iron crankshaft, counter balanced for smooth running and longer bearing life
  • Large offset on flywheel blades creates exceptional airflow characteristics
  • Low-noise single stage pumps feature high profile fin design on cylinders to improve heat dissipation
  • Preset pressure switch with on/off switch * Manual drain valve
  • ASME Certified Storage Tank.
  • (1) year limited warranty (90 day warranty for commercial applications) Assembled in USA


Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES26
    • HEIGHT INCHES51
    • CAPACITY GALLONS26
    • COLOR FINISHRed
    • ASSEMBLYFully Assembled
    • BRANDSchrader® International
    • CONSTRUCTIONSteel
    • DESCRIPTIONWheeled Portable
    • MANUFACTURERS PART NUMBERSA1526
    • LIMITED WARRANTY1 Year Warranty (90 Day Warranty For Commercial Applications)
    • WEIGHT202
    • TANK ORIENTATIONVertical
    • STAGE1
    • OIL SIGHT GLASSYes
    • MAX PSI125
    • CFM11.9
    • HORSEPOWER2
    • POWER SUPPLY115V

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this compressor ASME cetified?

Question Asked By: Kendall , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:21