

 |
Browse Air Compressors & Tools (2,313 Items) |
|
 |
Schrader® Prosumer Air Compressor SA1560, Stationary, 2 HP, 115V, 1 Phase, 60 Gal. |
| |
|
 |
|
 |
|
 |
|
|
|
Schrader® Prosumer Air Compressor SA1560, Stationary, 2 HP, 115V, 1 Phase, 60 Gal.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB831366
|
|
|
|
Price: $804.00
|
|
|
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
Schrader® Prosumer Air Compressor SA1560, Stationary, 2 HP, 115V, 1 Phase, 60 Gal. |
|
|
|
|
| Total for 2 items is $831.95 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Schrader® Prosumer Air Compressor SA1560, Stationary, 2 HP, 115V, 1 Phase, 60 Gal.
The SchraderAir Prosumer line offers advanced design and performance features. The Prosumer line is ideal for personal, hobby shop, weekend mechanic and home use.
Features
- Cast iron cylinders with all components precision CNC machined
- Large stainless steel valves offer less low restriction giving greater volumetric efficiency, cooler running temperatures, and longer valve life
- Iron crankshaft, counter balanced for smooth running and longer bearing life
- Large offset on flywheel blades creates exceptional airflow characteristics
- Low-noise single stage pumps feature high profile fin design on cylinders to improve heat dissipation
- Preset pressure switch with on/off switch * Manual drain valve
- ASME Certified Storage Tank.
- (1) year limited warranty (90 day warranty for commercial applications) Assembled in USA
|
| Product Specifications |
| LENGTH INCHES |
30 |
| WIDTH INCHES |
22 |
| HEIGHT INCHES |
68 |
| CAPACITY GALLONS |
60 |
| COLOR |
Red |
| ASSEMBLY |
Fully Assembled |
| BRAND |
Schrader® International |
| CONSTRUCTION |
Steel |
| DESCRIPTION |
One-Stage Electric Powered Air Compressor |
| MANUFACTURERS PART NUMBER |
SA1560 |
| VOLTAGE |
115V |
| LIMITED WARRANTY |
1 Year Warranty (90 Day Warranty For Commercial Applications) |
| WEIGHT |
256 |
| CFM |
11.9 |
| TANK ORIENTATION |
Vertical |
| MAX PSI |
135 |
| OIL SIGHT GLASS |
Yes |
| HORSEPOWER |
2 |
| STAGE |
1 |
|
|
|
|
 |
|
|