Rotary Screw
Phase
Voltage
Type
Color
Price
Atlas Copco G11-125, 15HP, Rotary Screw Comp., 120 Gal, Horiz., 125PSI, 53.8 CFM, 3PH 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
53.8 CFM
Atlas Copco G15P 125, 20 HP, Rotary Screw Comp., Tankless, 125 PSI, 62.8 CFM,3-Phase 208-230/460V
Horsepower
20 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
62.8 CFM
Atlas Copco G4-145T AP, 5HP, Oil-Injected Rotary Screw, 71 Gallon Tank Mount, 145PSI, 1PH 230V
Horsepower
5 HP
Voltage
230 V
Max PSI
145 psi
CFM
18 CFM
Horsepower
30 HP
Voltage
230 V
Max PSI
145 psi
CFM
115 CFM
Atlas Copco G11-125, 15HP, Rotary Screw Comp., 71 Gal, Horiz., 125 PSI, 53.8 CFM, 3PH 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
53.8 CFM
Atlas Copco G2-116T AP, 3HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 116PSI, 3PH 208/230/460V
Horsepower
3 HP
Voltage
208-230/460 V
Max PSI
116 psi
CFM
13.1 CFM