Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ingersoll Rand Rotary Screw Air Compressor UP67-210230/180, 230V, 7.5HP, 1PH, 80 Gal

Rollover image to zoom in

Click image to enlarge

See all 352 items in product family

Ingersoll Rand Rotary Screw Air Compressor UP67-210230/180, 230V, 7.5HP, 1PH, 80 Gal

Item #: WBB761661

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,573.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Product Q&A
Accessories
Boosting your company's profits was the main goal that Ingersoll Rand had in mind when it designed the revolutionary UP-Series line of integrated rotary screw air solutions. The UP-Series is more than an integrated air system, it's a complete air solution designed to maximize the key drivers of profitability in today's business.

Features:
  • More Air For Your Money: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Smart, Energy Efficient Controls: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Installation Close to Point-of-Use: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better & safer work environment
  • Closely Maintained Pressure: Reducing discharge pressure and avoiding excessive pressure bands increases downstream tool and equipment life
  • 70% Fewer Connections: Smart integration eliminates leaks and pressure drops maximizing reliability
  • Compact Footprint Design: Small footprint frees up valuable floor space and reduces install costs

Product Specifications

    • LENGTH INCHES74.7
    • WIDTH INCHES28.9
    • HEIGHT INCHES60.7
    • CAPACITY GALLONS80
    • BRANDIngersoll Rand
    • DESCRIPTIONRotary Screw Air Compressor
    • MANUFACTURERS PART NUMBERUP6 7-210 230/1 80
    • VOLTAGE230
    • LIMITED WARRANTY1 Year
    • HERTZ60
    • BASE MODEL NUMBERUP6 7-210
    • CFM17.5
    • MAX PSI210
    • PHASE1
    • TANK ORIENTATIONHorizontal
    • NPT OUTLET INCHES3/4
    • INCLUDESAfter Cooler
    • HORSEPOWER7.5

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.