

 |
Browse Air Compressors & Tools (2,607 Items) |
|
 |
Ingersoll Rand Rotary Screw Air Compressor UP67-210460/3120, 460V, 7.5HP, 3PH, 120 Gal |
| |
|
 |
|
 |
|
 |
|
|
|
Ingersoll Rand Rotary Screw Air Compressor UP67-210460/3120, 460V, 7.5HP, 3PH, 120 Gal
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 10 to 13 days
Stock No: WBB765253
FREE Shipping within the contiguous US
|
|
|
|
Price: $5,727.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Ingersoll Rand Rotary Screw Air Compressor 460V, 210PSI, 17.5CFM, 7.5HP, 3PH, 120 Gal. Tank
Boosting your company's profits was the main goal that Ingersoll Rand had in mind when it designed the revolutionary UP-Series line of integrated rotary screw air solutions. The UP-Series is more than an integrated air system, it's a complete air solution designed to maximize the key drivers of profitability in today's business.
Features:- More Air For Your Money: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
- Smart, Energy Efficient Controls: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
- Installation Close to Point-of-Use: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better & safer work environment
- Closely Maintained Pressure: Reducing discharge pressure and avoiding excessive pressure bands increases downstream tool and equipment life
- 70% Fewer Connections: Smart integration eliminates leaks and pressure drops maximizing reliability
- Compact Footprint Design: Small footprint frees up valuable floor space and reduces install costs
|
| Product Specifications |
| LENGTH INCHES |
74.7 |
| WIDTH INCHES |
28.9 |
| HEIGHT INCHES |
60.7 |
| CAPACITY GALLONS |
120 |
| BRAND |
Ingersoll Rand |
| DESCRIPTION |
Rotary Screw Air Compressor |
| MANUFACTURERS PART NUMBER |
UP6 7-210 460/3 120 |
| VOLTAGE |
460V |
| LIMITED WARRANTY |
1 Year |
| TANK ORIENTATION |
Horizontal |
| DB(A) |
65 |
| WEIGHT (LBS) |
650 |
| NPT OUTPUT (IN) |
3/4 |
| HORSEPOWER |
7.5 |
| MAX PSI |
210 |
| BASE MODEL NUMBER |
UP6 7-210 |
| INCLUDES |
After Cooler |
| HERTZ |
60 |
| CFM |
17.5 |
| PHASE |
3 |
|
|
|
|
 |
|
|