Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld Rotary Screw Air Compressor CS2202, 208V, 150 PSI, 68 CFM, 20 HP

Rollover image to zoom in

Click image to enlarge

See all 362 items in product family

Campbell Hausfeld Rotary Screw Air Compressor CS2202, 208V, 150 PSI, 68 CFM, 20 HP

Item #: WBB991122

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9,509.00
Product Information
Product Q&A
Accessories
Campbell Hausfeld Rotary Screw Air Compressor CS2202, 208V, 150 PSI, 68 CFM, 20 HP

The CS Series Rotary Screw Air Compressors are designed to deliver high performance in demanding applications making them ideal for collision repair shops, tire stores, fabrication/weld shops, and small manufacturing facilities. The CS Series is also designed to be energy efficient. The high quality airend can operate 100% of the time to deliver a continuous flow of compressed air but when system demand is low, the CS Series will automatically reset to idle pressure reducing power consumption to a low level. For additional energy savings, the CS Series has a timed shutdown feature on all models that turns off the compressor after 15 minutes of idle time.

Product Specifications

    • LENGTH INCHES78
    • WIDTH INCHES35
    • HEIGHT INCHES67
    • CAPACITY GALLONS120
    • BRANDCampbell Hausfeld®
    • DESCRIPTIONRotary Screw Air Compressor
    • MANUFACTURERS PART NUMBERCS2202
    • VOLTAGE208
    • WEIGHT920
    • PHASE3
    • TANK SIZE20 Gallon
    • MAX PSI150
    • CFM68
    • NOISE LEVEL (dB)82
    • HORSEPOWER20
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.