Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,582 Items)
Sub Category
Air Compressors & Dryers (740)
Remove
Ingersoll Rand Rotary Screw Air Compressor W/Dryer UP67TAS-210230/3120, 230V, 7.5HP, 3PH, 120 Gal
Remove

      Items
Ingersoll Rand Rotary Screw Air Compressor W/Dryer UP67TAS-210230/3120, 230V, 7.5HP, 3PH, 120 Gal Ingersoll Rand Rotary Screw Air Compressor W/Dryer UP67TAS-210230/3120, 230V, 7.5HP, 3PH, 120 Gal


Ingersoll Rand Rotary Screw Air Compressor W/Dryer UP67TAS-210230/3120, 230V, 7.5HP, 3PH, 120 Gal
Email This Page Printer Friendly Version
Ingersoll Rand Rotary Screw Air Compressor W/Dryer UP67TAS-210230/3120, 230V, 7.5HP, 3PH, 120 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB765241
FREE Shipping within the contiguous US
Price: $7,993.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ingersoll Rand Rotary Screw Air Compressor W/Dryer 230V, 200PSI, 17.5CFM, 7.5HP, 3PH, 120 Gal. Tank

Looking to save space and Installation costs? Consider the Small UP 5-16 HP 'Total Air System' (TAS) packages as an Innovative solution for your customer's needs. TAS packages come standard with 'Energy Star cycling refrigerated air dryer with stainless steel heat exchanger, Integrated compressor and dryer controls for optimum operation, panel mounted dew point Indicator, dual filters (both pre and after) mounted and piped, single point condensate drain system with electric drain (115-volt), and high efficiency moisture separator.

Features:
  • More Air For Your Money: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Smart, Energy Efficient Controls: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Installation Close to Point-of-Use: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better & safer work environment
  • Closely Maintained Pressure: Reducing discharge pressure and avoiding excessive pressure bands increases downstream tool and equipment life
  • 70% Fewer Connections: Smart integration eliminates leaks and pressure drops maximizing reliability
  • Compact Footprint Design: Small footprint frees up valuable floor space and reduces install costs
Product Specifications
LENGTH INCHES 74.7
WIDTH INCHES 28.9
HEIGHT INCHES 60.7
CAPACITY GALLONS 120
BRAND Ingersoll Rand
DESCRIPTION Rotary Screw Air Compressor W/Dryer & Filtration PKG
MANUFACTURERS PART NUMBER UP6 7TAS-210 230/3 120
VOLTAGE 230V
LIMITED WARRANTY 1 Year
TANK ORIENTATION Horizontal
DB(A) 65
WEIGHT (LBS) 725
NPT OUTPUT (IN) 3/4
HORSEPOWER 7.5
MAX PSI 200
BASE MODEL NUMBER UP6 7TAS-210
INCLUDES Air Dryer & After Cooler
HERTZ 60
CFM 17.5
PHASE 3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

From $99.99
More Info
Add to Cart
Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

From $179.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)