

 |
Browse Air Compressors & Tools (2,313 Items) |
|
 |
Ingersoll Rand Rotary Screw Air Compressor W/Dryer UP67TAS-210460/3120, 460V, 7.5HP, 3PH, 120 Gal |
| |
|
 |
|
 |
|
 |
|
|
|
Ingersoll Rand Rotary Screw Air Compressor W/Dryer UP67TAS-210460/3120, 460V, 7.5HP, 3PH, 120 Gal
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 10 to 13 days
Stock No: WBB765251
FREE Shipping within the contiguous US
|
|
|
|
Price: $7,993.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Ingersoll Rand Rotary Screw Air Compressor W/Dryer 460V, 200PSI, 17.5CFM, 7.5HP, 3PH, 120 Gal. Tank
Looking to save space and Installation costs? Consider the Small UP 5-16 HP 'Total Air System' (TAS) packages as an Innovative solution for your customer's needs. TAS packages come standard with 'Energy Star cycling refrigerated air dryer with stainless steel heat exchanger, Integrated compressor and dryer controls for optimum operation, panel mounted dew point Indicator, dual filters (both pre and after) mounted and piped, single point condensate drain system with electric drain (115-volt), and high efficiency moisture separator.
Features:- More Air For Your Money: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
- Smart, Energy Efficient Controls: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
- Installation Close to Point-of-Use: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better & safer work environment
- Closely Maintained Pressure: Reducing discharge pressure and avoiding excessive pressure bands increases downstream tool and equipment life
- 70% Fewer Connections: Smart integration eliminates leaks and pressure drops maximizing reliability
- Compact Footprint Design: Small footprint frees up valuable floor space and reduces install costs
|
| Product Specifications |
| LENGTH INCHES |
74.7 |
| WIDTH INCHES |
28.9 |
| HEIGHT INCHES |
60.7 |
| CAPACITY GALLONS |
120 |
| BRAND |
Ingersoll Rand |
| DESCRIPTION |
Rotary Screw Air Compressor W/Dryer & Filtration PKG |
| MANUFACTURERS PART NUMBER |
UP6 7TAS-210 460/3 120 |
| VOLTAGE |
460V |
| LIMITED WARRANTY |
1 Year |
| INCLUDES |
Air Dryer & After Cooler |
| HERTZ |
60 |
| MAX PSI |
200 |
| HORSEPOWER |
7.5 |
| NPT OUTPUT (IN) |
3/4 |
| WEIGHT (LBS) |
725 |
| DB(A) |
65 |
| TANK ORIENTATION |
Horizontal |
| CFM |
17.5 |
| PHASE |
3 |
| BASE MODEL NUMBER |
UP6 7TAS-210 |
|
|
|
|
 |
|
|