Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jenny® Service Vehicle Compressor G9HGA-30T, 9HP, Honda Rope Start, 125 PSI, 30 Gal

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Jenny® Service Vehicle Compressor G9HGA-30T, 9HP, Honda Rope Start, 125 PSI, 30 Gal

Item #: WBB880224

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,591.00 Save up to 28%
Price: $1,877.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Jenny® Service Vehicle Compressor G9HGA-30T, 9HP, Honda Rope Start, 125 PSI, 30 Gal

Features

  • Industrial grade Honda OHV engine with electric start and low oil protection
  • Automatic throttle idle control for superior fuel efficiency
  • ASME code pressure vessel manufactured in the USA
  • All painted components are powder coated for increased durability
  • Bucket high manual and bottom mounted tank drains
  • Industrial cast iron single stage compressor pump made in the USA
  • Four cylinder pump for quick and efficient pump up and recovery
  • Pumps are filled with Jenny Ultimate Blue synthetic compressor oil
  • High visibility bubble style oil sight glass
  • High speed dynamically balanced flywheel for long pump life and smooth operation
  • Belt driven compressor pump with a large flywheel for extra cooling and easier startup
  • Totally enclosed heavy-duty belt guard
  • Directional air shroud for reduced pump temperatures
  • Tank gauge
  • Stainless Steel braided discharge hose
  • Reliable industrial design that has been field proven with many years of service in some of the most demanding applications and environments


Product Specifications

    • LENGTH INCHES41
    • WIDTH INCHES22
    • HEIGHT INCHES36
    • CAPACITY GALLONS30
    • BRANDJenny®
    • CONSTRUCTIONHeavy Duty Commercial
    • DESCRIPTIONService Vehicle Gas Powered Industrial/Commercial Air Compressor
    • MANUFACTURERS PART NUMBERG9HGA-30T
    • POWERHonda Gas Engine
    • LIMITED WARRANTY1 Year
    • WEIGHT350
    • OIL SIGHT GLASSYes
    • AIR COOLED AFTERCOOLERYes
    • MAX PSI125
    • CFM16
    • START TYPERope Start
    • ENGINE BRANDHonda
    • HORSEPOWER9
    • TANK ORIENTATIONHorizontal
    • PUMPCast Iron - Oil Lubricated (G)
    • DRIVEBelt Drive
    • PRESSURE SWITCHNo
    • STAGE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26