

 |
Browse Air Compressors & Tools (2,313 Items) |
|
 |
Grip-Rite Portable Air Compressor GR2540LR, Single Tank With Wheels, 2.5HP, 4 Gal |
| |
|
 |
|
 |
|
 |
|
|
|
Grip-Rite Portable Air Compressor GR2540LR, Single Tank With Wheels, 2.5HP, 4 Gal
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7 to 10 days
Stock No: WBB753808
|
|
|
|
Price: $371.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Grip-Rite Single Tank Air Compressor w/ Wheels - 2HP 4Gal 1725RPM
The durable Grip-Rite GR2540LR features a low 1725 RPM 2.5 HP motor, an oil splash pump, roll cage design and 10 inch no-flat tires for tough terrain. The recessed gauges, roll cage design and locking pull handles provide the perfect combination of toughness and portability. The low RPM motor increases the life of the compressor and dramatically reduces the noise level vs. similar 3450 RPM compressors. Only 12 amps at start up, so no more blown breakers! Combine that with the air capacity to keep the fastest contractor going all day and the GR2540LR is the last compressor you will ever need. Grip-Rite stands behind all of their products with a network of service centers and a 12-month warranty. Specs. are as follows: 2.5 HP (Peak), 4.2 CFM @ 90 PSI, 4 gallon tank, 88 lbs total weight, Pump up: 76 seconds, Recovery: 18 seconds, a Max PSI of 150, and only 12 amp draw!
|
| Product Specifications |
| CAPACITY GALLONS |
4 |
| BRAND |
Grip-Rite |
| DESCRIPTION |
Wheeled Portable |
| MANUFACTURERS PART NUMBER |
GR2540LR |
| MAXIMUM RPM |
1725 |
| CFM |
4.2 |
| POWER SUPPLY |
12 Amps |
| TANK ORIENTATION |
Horizontal |
| MAX PSI |
150 |
| HORSEPOWER |
2.5 |
|
|
|
|
 |
|
|