Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,582 Items)
Sub Category
Air Compressors & Dryers (740)
Remove
Grip-Rite Portable Air Compressor GR2540, Single Tank W/Wheels, 120V, 2.5HP, 4 Gal
Remove

      Items
Grip-Rite Portable Air Compressor GR2540, Single Tank W/Wheels, 120V, 2.5HP, 4 Gal Grip-Rite Portable Air Compressor GR2540, Single Tank W/Wheels, 120V, 2.5HP, 4 Gal


Grip-Rite Portable Air Compressor GR2540, Single Tank W/Wheels, 120V, 2.5HP, 4 Gal
Email This Page Printer Friendly Version
Grip-Rite Portable Air Compressor GR2540, Single Tank W/Wheels, 120V, 2.5HP, 4 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB753807
Price: $346.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Grip-Rite Single Tank Air Compressor w/ Wheels - 2HP 4Gal 3450RPM

The Grip-Rite GR2540 features a 2.5HP motor, an oil splash pump, and 10" pneumatic tires for tough terrain The recessed gauges, roll case design and locking pull handles provide the perfect combination of toughness and portability. This compressor is also equipped with a 3450 RPM motor and the heavy duty pump features a cast iron cylinder. Combine that with the air capacity to keep the fastest contractor going all day and the GR2540 is the last compressor you will ever need. Grip-Rite stands behind all of their products with a network of service centers and a 12-month warranty. Specs. are as follows: 2.5hp (Peak), 4.5 CFM @ 90 psi, 4 gallon tank, 88 lbs total weight, 77 seconds pump up, 19 second recovery and 150 max psi, 14 amp draw.

Product Specifications
CAPACITY GALLONS 4
BRAND Grip-Rite
DESCRIPTION Wheelbarrow
MANUFACTURERS PART NUMBER GR2540
MAXIMUM RPM 3450
TANK ORIENTATION Horizontal
POWER SUPPLY 120V, 14 Amps
HORSEPOWER 2.5
MAX PSI 150
CFM 4.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

From $99.99
More Info
Add to Cart
Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

From $179.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)