Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Compressors & Dryers (680)
Remove
Campbell Hausfeld Electric Air Compressor TQ3101, 208V/230V, 5HP, 1PH, 60 Gal
Remove

      Items
Campbell Hausfeld Electric Air Compressor TQ3101, 208V/230V, 5HP, 1PH, 60 Gal Campbell Hausfeld Electric Air Compressor TQ3101, 208V/230V, 5HP, 1PH, 60 Gal


Campbell Hausfeld Electric Air Compressor TQ3101, 208V/230V, 5HP, 1PH, 60 Gal
Campbell Hausfeld Electric Air Compressor TQ3101, 208V/230V, 5HP, 1PH, 60 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB766453
Price: $878.00
Protect your purchase with a service plan
$89.99
$134.99
$107.99
$161.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Features
  • Cast iron four cylinder pump
  • Over 10,000 hours extended life
  • Pump speed is only 840 RPM for smooth running and quieter operation
  • 5 HP motor with overload protection
  • Operates on 208-230 volt single phase power
  • No special motor starter required
  • Oil Sight Glass - quick and easy oil level check.
Ideal for automotive repair and restoration with air delivery of 16 CFM, this compressor will easily run high demand air tools such as D/A sanders and grinders.

Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer?s warranty


Product Specifications
LENGTH INCHES 31
WIDTH INCHES 40
HEIGHT INCHES 80
CAPACITY GALLONS 60
BRAND Campbell Hausfeld
DESCRIPTION One-Stage Electric Powered Air Compressor
MANUFACTURERS PART NUMBER TQ3101
STYLE Air Compressor
VOLTAGE 208V/230V
LIMITED WARRANTY 3 Year Limited
WEIGHT 300
STAGE Single
TANK ORIENTATION Vertical
DRIVE Belt
PUMP Cast Iron, Oil Lube
PHASE 1
CFM 16
HERTZ 60
MAX PSI --
PRESSURE SWITCH Yes
OIL SIGHT GLASS Yes
AIR COOLED AFTERCOOLER Yes
HORSEPOWER 5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)