Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Grip-Rite Portable Air Compressor GR152CM, Twin Tank, 120V, 1.5HP, 2 Gal
Remove

      Items
Grip-Rite Portable Air Compressor GR152CM, Twin Tank, 120V, 1.5HP, 2 Gal Grip-Rite Portable Air Compressor GR152CM, Twin Tank, 120V, 1.5HP, 2 Gal


Grip-Rite Portable Air Compressor GR152CM, Twin Tank, 120V, 1.5HP, 2 Gal
Grip-Rite Portable Air Compressor GR152CM, Twin Tank, 120V, 1.5HP, 2 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB753803
Price: $190.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Grip-Rite Twin Tank Oil-less Air Compressor - 1.5HP 2Gal

The Grip-Rite GR152CM is Grip-Rite's #1 selling compressor for good reason. It is perfect for finishing tools, light roofing and framing and other light duty applications. The lower handle allows the unit to be carried into the jobsite almost like a suitcase and the GR152CM is quiet enough (75 decibels) not to bother your customer while you work in another room. A maintenance free, oil-less pump and a life expectancy of 4,000 hours means less downtime and zero chance of oil spilling onto expensive hardwood floors and interiors. The motor also only draws 8 amps ensuring this unit can be used anywhere. If you do finish work, punch out work, or just need an easily transportable compressor to use in your garage, the Grip-Rite GR152CM will exceed your expectations. Grip-Rite stands behind all of their products with a network of service centers and a 12-month warranty. Specs are as follows: 2hp (Peak), 3.4 CFM @ 40 psi, 2.6 CFM @ 90 psi, 2 gallon tank, 37 lbs total weight, 50 seconds pump up, 10 second recovery, and 125 max psi.

Product Specifications
CAPACITY GALLONS 2
BRAND Grip-Rite
DESCRIPTION Twin Stack
MANUFACTURERS PART NUMBER GR152CM
CFM 2.6
POWER SUPPLY 120V, 8 Amps
TANK ORIENTATION Horizontal
HORSEPOWER 1.5
MAX PSI 125


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)