Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld 1-Stage Electric Air Compressor VT6359, 240V, 3HP, 60 Gal

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Campbell Hausfeld 1-Stage Electric Air Compressor VT6359, 240V, 3HP, 60 Gal

Item #: WBB766442

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $603.00
Product Information
Customer Review
Product Q&A
Features
  • Cast Iron, twin cylinder pump
  • Integrated, Easy to Read Gauges
  • Bucket level tank drain - conveniently drain moisture from tank
  • Up to 5,000 hours of extended life
  • Over 35% quieter
  • 60 degrees cooler than aluminum pumps with cast iron cylinder sleeves
  • Space saving tank design.


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer’s warranty


Product Specifications

    • LENGTH INCHES27.5
    • WIDTH INCHES30
    • HEIGHT INCHES71
    • CAPACITY GALLONS60
    • BRANDCampbell Hausfeld®
    • DESCRIPTIONOne-Stage Electric Powered Air Compressor
    • MANUFACTURERS PART NUMBERVT6359
    • STYLEAir Compressor
    • VOLTAGE240V
    • LIMITED WARRANTY3 Year Limited
    • WEIGHT254
    • OIL SIGHT GLASSYes
    • PRESSURE SWITCHYes
    • MAX PSI--
    • HERTZ60
    • CFM10.2
    • PHASE--
    • SCFM USE AT 90 PSI10.2
    • TANK ORIENTATIONVertical
    • STAGESingle
    • HORSEPOWER3
    • DRIVEBelt
    • PUMPCast Iron, Oil Lube
    • AIR COOLED AFTERCOOLERYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.