Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,313 Items)
Sub Category
Air Compressors & Dryers (684)
Remove
Grip-Rite Portable Air Compressor GR309EDV, Wheelbarrow, 115V/230V, 3HP, 9 Gal
Remove

      Items
Grip-Rite Portable Air Compressor GR309EDV, Wheelbarrow, 115V/230V, 3HP, 9 Gal Grip-Rite Portable Air Compressor GR309EDV, Wheelbarrow, 115V/230V, 3HP, 9 Gal


Grip-Rite Portable Air Compressor GR309EDV, Wheelbarrow, 115V/230V, 3HP, 9 Gal
Grip-Rite Portable Air Compressor GR309EDV, Wheelbarrow, 115V/230V, 3HP, 9 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB753809
Price: $855.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Grip-Rite Wheelbarrow Air Compressor - 3HP 9Gal

The Grip-Rite Dual Voltage GR309EDV 3hp (peak) Electric Wheelbarrow Compressor provides 9 gallons of non-stop air at 6.0 CFM to keep the most demanding contractor crews working all day, every day. The GR309EDV compressor features a 3hp (peak) engine and rugged compressor pump and cast iron cylinders. Grip-Rite has also thrown in a two-quick-coupler manifold (with port for one additional coupler), heavy-duty 3/8" regulator for increased airflow, and a 10" no-flat tire. The heavy-duty pump features an easy-view oil site gauge to easily check the oil level and prevent damage due to low oil. The durable GR309EDV is backed by a bumper-to-bumper 12-month warranty. Specs are as follows: 3.0hp (peak)/1.5hp (running), 6.0 CFM @ 100 PSI, 9 gallon tank, On/Off: 95/125.

Product Specifications
CAPACITY GALLONS 9
BRAND Grip-Rite
DESCRIPTION Wheelbarrow
MANUFACTURERS PART NUMBER GR309EDV
HORSEPOWER 3
MAX PSI 125
CFM 6
TANK ORIENTATION Horizontal
POWER SUPPLY 115V/230V, 15 Amps


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

Ingersoll Rand Two-Stage Electric Air Compressor 2475N5-V-460-3, 460V, 5HP, 3PH, 80 Gal

FREE Shipping
From $1,915.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

From $282.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)