Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,582 Items)
Sub Category
Air Compressors & Dryers (740)
Remove
Jenny® Wheeled Portable Compressor G9HGA-17P, 9HP, Honda Rope Start, 125 PSI, 17 Gal
Remove

      Items
Jenny® Wheeled Portable Compressor G9HGA-17P, 9HP, Honda Rope Start, 125 PSI, 17 Gal Jenny® Wheeled Portable Compressor G9HGA-17P, 9HP, Honda Rope Start, 125 PSI, 17 Gal


Jenny® Wheeled Portable Compressor G9HGA-17P, 9HP, Honda Rope Start, 125 PSI, 17 Gal
Email This Page Printer Friendly Version
Jenny® Wheeled Portable Compressor G9HGA-17P, 9HP, Honda Rope Start, 125 PSI, 17 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB880222
List Price $2,360.00    Save 21%
Price: $1,858.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Jenny® Wheeled Portable Compressor G9HGA-17P, 9HP, Honda Rope Start, 125 PSI, 17 Gal

Features

  • Heavy-duty single stage 4 cyclinder cast iron compressor pump - Made in Somerset, PA USA
  • Splash lubricated
  • Belt driven with a large flywheel for extra cooling and easier start-up
  • Each unit is filled with Jenny Ultimate Blue Compressor Pump Oil
  • Directional air shroud for reduced pump temperatures
  • Totally enclosed heavy-duty belt guard
  • 17 gallon tank is powder coated and ASME certified
  • Oil sight glass
  • Convenient lifting handles
  • Anti-vibration eet
  • Pneumatic tires
  • Protectively mounted fittings
  • Manual tank drain
  • Large canister intake filter with replaceable filter elements
  • Special unloading valves to assist in motor starting
  • Stainless steel braided discharge hose
  • Tank gauge
  • Regulator and outlet pressure gauge
  • Pressure relief safety valve
  • Constant run control set at 105-125 PSI
  • High quality pilot valve
  • Pneumatic throttle idle control
  • Honda GX Series OHV Engine with low oil protection
  • Designed, tested and proven to meet the demands of the construction and rental industry


Product Specifications
LENGTH INCHES 44
WIDTH INCHES 23
HEIGHT INCHES 41
CAPACITY GALLONS 17
BRAND Jenny®
CONSTRUCTION Heavy Duty Commercial
MANUFACTURERS PART NUMBER G9HGA-17P
STYLE Contractor Heavy Duty Wheeled Portable Air Compressor
LIMITED WARRANTY 1 Year
WEIGHT 295 Lbs.
DRIVE Belt Drive
POWER SUPPLY Honda Gas Motor
PUMP Cast Iron - Oil Lubricated (G)
CFM 15.6
MAX PSI 125
MOTOR Honda Gas Engine
PRESSURE SWITCH No
OIL SIGHT GLASS Yes
AIR COOLED AFTERCOOLER Yes
HORSEPOWER 9
START TYPE Rope Start
STAGE 1
TANK ORIENTATION Horizontal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

Porter-Cable 3.5-Gal. 135 PSI Pancake Compressor - PCFP02003

From $99.99
More Info
Add to Cart
Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

Champion® Two-Stage Electric Air Compressor VRV5-6, 5 HP, 60 Gal, 208V, 1PH, 3600rpm

From $1,672.42
More Info
Add to Cart
Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

Bostitch 6.0 Gallon Pancake Compressor - BTFP02011

From $179.00
More Info
Add to Cart
Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

Atlas Copco Rotary Screw Air Compressor GX5FF-150TRI-V60TM, 208/230/460V, 7.5HP, 3PH, 60 Gal

From $6,116.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)