Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld Portable Air Compressor WL6501, 120V, 5HP, 13 Gal

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Campbell Hausfeld Portable Air Compressor WL6501, 120V, 5HP, 13 Gal

Item #: WBB107164

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 247.95
Product Information
Product Q&A
Accessories
Finish over 60 home and auto projects faster and easier with this 13 gallon air compressor from Campbell Hausfeld. This compressor is ideal for lawn equipment maintenance, furniture painting, inflating tires and sports balls, installing chair rail and crown molding, building furniture, cleaning workbench area and more. It features a no-maintenance oil-free pump.

Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer’s warranty


Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES15.5
    • HEIGHT INCHES24
    • CAPACITY GALLONS13
    • COLOR FINISHBlue Powder Coat
    • ASSEMBLYAssembled
    • BRANDCampbell Hausfeld®
    • CFM HIGH3.8
    • CONSTRUCTIONSteel
    • DESCRIPTIONWheeled Portable
    • MANUFACTURERS PART NUMBERWL6501
    • MODEL300839
    • POWER120V
    • STYLEAir Compressor
    • LIMITED WARRANTY1 Year; 90 Days Commercial Use
    • WEIGHT75
    • MAX PSI125
    • TANK ORIENTATIONHorizontal
    • CFM5.5 @ 40 PSI
    • BASE MODEL NUMBER300839
    • HORSEPOWER5
    • POWER SUPPLY120V, 60 Hz, 15.0 Amps