Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Compressors & Dryers (680)
Remove
Campbell Hausfeld Portable Air Compressor WL6502, 120V, 5.5HP, 20 Gal
Remove

      Items
Campbell Hausfeld Portable Air Compressor WL6502, 120V, 5.5HP, 20 Gal Campbell Hausfeld Portable Air Compressor WL6502, 120V, 5.5HP, 20 Gal


Campbell Hausfeld Portable Air Compressor WL6502, 120V, 5.5HP, 20 Gal
Campbell Hausfeld Portable Air Compressor WL6502, 120V, 5.5HP, 20 Gal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB107166
Price: $365.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Finish over 100 home and auto projects faster and easier with this 20 gallon air compressor from Campbell Hausfeld. Ideal for engine repair, tire repair, lawn equipment maintenance, furniture painting, inflating tires and sports balls, installing chair rail and crown molding, building furniture, cleaning workbench area and more. It features a no-maintenance oil-free pump.

Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer?s warranty


Product Specifications
LENGTH INCHES 38
WIDTH INCHES 20
HEIGHT INCHES 27
CAPACITY GALLONS 20
COLOR Blue Powder Coat
ASSEMBLY Assembled
BRAND Campbell Hausfeld
CFM HIGH 3.8
CONSTRUCTION Steel
DESCRIPTION Wheeled Portable
MANUFACTURERS PART NUMBER WL6502
MODEL 300840
POWER 120V
PSI 125
STYLE Air Compressor
LIMITED WARRANTY 1 Year; 90 Days Commercial Use
WEIGHT 89
HORSEPOWER 5.5
BASE MODEL NUMBER 300840
POWER SUPPLY 120V, 60 Hz, 15.0 Amps
TANK ORIENTATION Horizontal
CFM --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Campbell Hausfeld PA1183 3/8" x 50' Rubber Air Hose

Campbell Hausfeld PA1183 3/8" x 50' Rubber Air Hose

From $19.26
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)