IR2235TIMAX 1/2" Impact Wrench Short Shank
See all 4 items in product family

IR2235TIMAX 1/2" Impact Wrench Short Shank

Item #: WBB204883

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $397.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
IR2235TIMAX 1/2" Impact Wrench Short Shank

The 2235TiMAX sets the standard for performance with the best power to weight ratio on the market in its class. The new 2235TiMAX raises the bar with 780 ft-lb still at only 3.95 lb. The new design includes enhanced controls for even greater comfort and convenience. We’re so confident with the durability of this tool that we are backing it up with a 2 year warranty at no additional cost. Features 1/2" sq. dr., torque range 50 to 650 ft. lbs., maximum torque at 655 ft. lbs. forward, 780 ft. lbs. reverse, air inlet measures 1/4", minimum hose size 3/8", and standard bolt size 9/16".

MAX Power

  • 780 ft-lb MAX reverse torque and weighing less than 4 lb, that's best power-to-weight ratio in it's class
  • The original, perfected twin-hammer mechanism utilizes proprietary advanced metallurgy
  • Hard coat anodized end plate stands up to the toughest jobs
  • Optimized air flow ensures maximum performance
MAX Control

  • Feather touch trigger enables impressive control
  • One-hand forward/reverse for easy operation
MAX Reliability

  • Free two-year limited warranty with tool registration

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES7
    • HEIGHT INCHES2-3/4
    • COLOR FINISHSilver / Black
    • BRANDIngersoll Rand
    • CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER52963
    • MODEL2235TIMAX
    • PACKAGE QUANTITY1
    • WEIGHT LBS3.95
    • IMPACTS PER MINUTE1,250
    • WORKING TORQUE FT/LBS50-650
    • FREE SPEED (RPM)9,800
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
54.147.253.45:23