Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,607 Items)
Sub Category
Air Nailers (67)
Remove
Grip-Rite Brad Nailer for 5/8" to 2" 18GA Brad Nails
Remove

      Items
Grip-Rite Brad Nailer for 5/8" to 2" 18GA Brad Nails Grip-Rite Brad Nailer for 5/8" to 2" 18GA Brad Nails


Grip-Rite Brad Nailer for 5/8" to 2" 18GA Brad Nails
Email This Page Printer Friendly Version
Grip-Rite Brad Nailer for 5/8" to 2" 18GA Brad Nails
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB753764
Price: $91.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Grip-Rite Brad Nailer for 5/8" to 2" 18GA Brad Nails

The Grip-Rite GRTBN200 is a perfect example of Grip-Rite's dedication to exceptional quality and unsurpassed value. Features such as a rugged but lightweight (2.9 lbs) housing, a balanced and compact design for tight places and tool-free jam clearing make this unit efficient and easy to use. The GRTBN200 also comes equipped with a tool-free depth of drive adjustment, a 360° adjustable exhaust and a fast and easy loading magazine that holds 110 nails. The GRTBN200 shoots 18 gauge adhesive collated brad nails ranging in size from 5/8" to 2". Grip-Rite stands behind all of their products with a network of service centers and a 12-month warranty. Also included with the purchase of this tool: Carrying Case and Owner's Manual, Safety Glasses, All Required Hex Wrenches, Tool Oil and a Male Air Plug.

Product Specifications
BRAND Grip-Rite
DESCRIPTION Brad Nailer
MANUFACTURERS PART NUMBER GRTBN200
PSI 70-120
MAGAZINE CAPACITY 110
FASTENER STYLE 5/8" to 2" 18GA Brad Nails


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Freeman Tools 3-In-1 Flooring Nailer with Molded Case

Freeman Tools 3-In-1 Flooring Nailer with Molded Case

FREE Shipping
From $189.00
More Info
Add to Cart
DeWALT 1-1/2" to 3-1/2" Coil Framing Nailer - D51855

DeWALT 1-1/2" to 3-1/2" Coil Framing Nailer - D51855

From $349.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)