Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grip-Rite GRTPIN23A,  Micro Pinner for 1/2" to 1-3/16" 23GA Headless Pins

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Grip-Rite GRTPIN23A, Micro Pinner for 1/2" to 1-3/16" 23GA Headless Pins

Item #: WBB753832

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $106.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Grip-Rite Micro Pinner for 1/2" to 1-3/16" 23GA Headless Pins

The Grip-Rite GRTPIN23 is lightweight and powerful. This Grip-Rite headless pinner offers every craftsman years of reliability. Applications include finish and trim, decorative trim, cabinetry, woodworking, picture frames, and crafts. The tool is compact, so its easy to handle in tight corners. It features a tapered nosepiece for precise pin placement and rear exhaust to protect the work surface. This pinner shoots both round and flat pins and has a magazine capacity of up to 140. It is compatible with adhesive collated, 23 gauge headless pins ranging in size from 1/2" - 1-3/16". Grip-Rite stands behind all of their products with a network of service centers and a 12-month warranty. Also included with the purchase of this tool: Carrying Case and Owner's Manual, Safety Glasses, All Required Hex Wrenches, Tool Oil and a Male Air Plug.

Product Specifications

    • BRANDGrip-Rite
    • DESCRIPTIONMicro Pinner
    • MANUFACTURERS PART NUMBERGRTPIN23A
    • PSI70-100
    • FASTENER STYLE1/2" to 1-3/16" 23GA Headless Pins
    • MAGAZINE CAPACITY140

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:60