Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ AL3000 1/4" Female Ball Foot Air Chuck

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Legacy™ AL3000 1/4" Female Ball Foot Air Chuck

Item #: WB634174

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $2.90 ea.
4-10 $2.50 ea.
11+ $2.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Legacy™ AL3000 1/4" Female Ball Foot Air Chuck

Fitting is used for inflation. Handles 150 psi. Thread type is 1/4 female NPT.



Documents are in PDF format

Product Specifications

    • BRANDLegacy™
    • MANUFACTURERS PART NUMBERAL3000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!