Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 505920, R6 Series Air Riveter

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Jet 505920, R6 Series Air Riveter

Item #: WBB503280

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $220.00 Save up to 28%
Price: $ 159.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Jet 505920, R6 Series Air Riveter

The JET 505920 R6 Air Riveter is a durable, quality tool that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done.
  • 3/16" Mild steel capacity
  • Heavy-duty construction for continuous production
  • Quick-release air valve increases safety
  • Maximum pulling load of 1,940 pounds for increased versatility
  • Includes 3/16", 5/32", 1/8", and 3/32" nose pieces


Product Specifications

    • WIDTH7.7
    • HEIGHT INCHES11-1/2
    • BRANDJET®
    • MANUFACTURERS PART NUMBER505920
    • AIR INLET NPT1/4"
    • CAPACITY (MILD STEEL)3/16"
    • AIR PRESSURE78-85
    • AIR CONSUMPTION4 CFM
    • HOSE SIZE I.D3/8"
    • Model NumberJAT-920

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed