Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Aluminum Treadplate Tool Box APTS-2460 - 60"x24"x24"

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Vestil Aluminum Treadplate Tool Box APTS-2460 - 60"x24"x24"

Item #: WB268632

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $438.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aluminum Treadplate Tool Box, 60"x24"x24"

Hold and secure your tools and other valuables from theft with these durable aluminum treadplate tool containers. Safety latch for padlock securing. Padlock is not included. Constructed of 1/8" thick diamond treadplate material. Maximum safe loading capacity is 2,500 lbs. Features two fixed cast aluminum handles for transporting. Overlap lip style hinged lid provides protection from rain. Lid does not include a rubber gasket and seal. Container and lid are not waterproof.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES24
    • LENGTH RANGE51" to 150"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS2500
    • CAPACITY LBS. RANGE1501 to 2500
    • BRANDVestil
    • COLOR FAMILYGray
    • COLOR FINISHTreadplate Aluminum
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAPTS-2460
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STYLEContainer
    • THICKNESS INCHES1/8
    • WEIGHT LBS133

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:44