Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Little Giant® Job Site Storage Box, 24"W x 48"D x 28-1/8"H

Item #: WBB996495

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $591.00
Add to list
Product Information
Product Q&A
Accessories
Little Giant® Job Site Storage Box, 24"W x 48"D x 28-1/8"H

Job Site Storage Box - 14 gauge all-welded construction provides a secure storage box even in the harshest environments. Interior Height is 24". Recessed 1" round handles offer a comfortable secure grip when moving. Lid is held open by a locking lid support. Overlapping lid protects the box contents from the elements. Two security hasps protect padlocks (not supplied) from bolt cutters. 4" bottom clearance allows 4 way fork truck entry.

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES48
  • HEIGHT INCHES28-1/8
  • ASSEMBLYAll-Welded
  • BRANDLittle Giant®
  • COLOR FINISHGray
  • CONSTRUCTIONAll-Welded Steel
  • INSIDE HEIGHT INCHES24
  • MANUFACTURERS PART NUMBERTC-2448
  • PACKAGE QUANTITY1
  • PRODUCT GROUPBulk Containers
  • WEIGHT LBS223
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.