Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 2 items in product family

Little Giant® Storage Box, 18 x 28 x 12

Item #: WBB299019

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $175.95
Product Information
Product Q&A
Little Giant® Storage Box, 18 x 28 x 12

Rugged 12 gauge welded steel construction withstands the harshest environments. Hinged lid has padlock hasp for added security. 12" inside depth provides ample storage space for small to medium size items.

Product Specifications

  • LENGTH INCHES28-1/2
  • WIDTH INCHES18
  • HEIGHT INCHES12
  • BRANDLittle Giant®
  • COLOR FINISHGray
  • CONSTRUCTION12 Gauge Steel
  • MANUFACTURERS PART NUMBERTB-1828X12
  • PRODUCT GROUPBulk Containers
  • WEIGHT LBS74
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.