Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Tool Case With Foam - Vestil CASE-1814-FM 18" x 14" x 6"

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Aluminum Tool Case With Foam - Vestil CASE-1814-FM 18" x 14" x 6"

Item #: WB269842

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aluminum Tool Case With Foam - Vestil CASE-1814-FM 18" x 14" x 6"

Aluminum Case With Foam

Heavy duty aluminum storage cases provide excellent protection for expensive equipment and supplies during transport. Storage case is made of MDF (Medium-density fibreboard) panels with adhered silver PVC (Polyvinyl chloride) outside layer with aluminum frame. Rugged aluminum storage cases feature a textured surface for damage and mar resistance. Rounded corners for safety. An easy, do-it-yourself foam lets you customize the interior according to your tools or gear. Carry handle with locking latches includes 2 keys for security. Lid includes removable panel with 13 pouches and 4 sleeves. Lower storage area includes segmented walls and adjustable panels in 1/4" increments. Includes removable shoulder strap. Measures 18"L x 14"W x 6"H.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES14
    • HEIGHT INCHES6
    • INSIDE LENGTH INCHES--
    • INSIDE WIDTH INCHES--
    • INSIDE HEIGHT INCHES--
    • CAPACITY LBS40
    • ASSEMBLYAssembled
    • BRANDVestil
    • COLOR FINISHGray
    • CONSTRUCTIONAluminum Frame
    • DESCRIPTIONTool Case
    • MANUFACTURERS PART NUMBERCASE-1814-FM
    • STYLETool Case With Foam
    • WEIGHT LBS6

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

Case

Your review: Over all the case is good .

Pros: Good pricing.

Cons: Locks

Is this review helpful?

Aluminum Tool Cases

Your review: These are well made aluminum cases that are sturdy, look good and are reasonably priced. We are a non-profit vocational school that trains students in machining and places them in jobs. These cases are issued to our students to hold & display their machining projects when they go on job interviews. The cases are a perfect "portfolio" that have really impressed employers. There is a foam insert that can be modified so the machining projects can fit just right. We are delighted with this product and the high level of customer service that Global provides.

Pros: Please see above.

Cons: No cons. This is an outstanding product.

Is this review helpful?

good case

Your review: It's nice and light but still feels sturdy. I like the foam. It was easy to shape. It closes and latches well.

Pros: It was worth the $40.

Cons: The are 2 metal pieces that hold the top divider can not be removed so if you have something that fits in the case exactly, you have to figure out how to get rid of them. Also all those pockets in the divider are annoying.

Is this review helpful?

Aluminum Tool Case With Foam 18" X 14" X 6"

Your review: First off I want to say Customer Service is excellent. The case I received initially was damaged. A call to customer service and a picture of the damage got a new case on the way to me very quickly. Communication was excellent via email. I received updates as to the status of the situation, tracking number when it was shipped, ect. I recommend Global Industrial to all.

Is this review helpful?

18"x14"x6" Tool Case Review

Your review: After ordering this aluminum case it took around 1 1/2 to ship. A little longer than expected but I wasn't in any rush. When I received the case it was wrapped in several layers of bubble wrap and a layer of shredded cardboard. Every thing was inside the box including the diced foam, tool holder backing, and walls. Nothing was damaged at all so that's a 5/5 for packaging. The diced foam works great. They are easy to remove yet not so easy that they fall apart/off accidently. A surprising feature they had not listed on there website was the locking latches. The box comes with to keys that can lock the locks. Another cool feature I found was how each piece of foam is 3 pieces long horizontally so if the hole to big, you can lay a piece down sideways to make it shallower. One bad thing I found out was that this case isn't actually aluminum. It's just wood with aluminum paint. The only things that are actually aluminum are the locks and edges.

Is this review helpful?

Perfect for what I wanted

Your review: Needed a case to protect an LED Monitor that I carry for various repair and install puposes for my Communications Business. Thanks!

Is this review helpful?

Aluminum Tool Case w/Foam

Your review: Great product. Great price. Great customer service.

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:46