Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Myton Shipping Container and Site Box RC-4524H4 with Casters - 45"L x 22"W x 31"H, Red

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Myton Shipping Container and Site Box RC-4524H4 with Casters - 45"L x 22"W x 31"H, Red

Item #: WB238030RD

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $625.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shipping Container and Job Site Box
with Casters

Stores and transports for material handling, and workshop applications. FDA approved, moisture and chemical resistant material has 14 gauge steel reinforcing frame and a 3/4" thick painted plywood base. Attached hinged lid has 2 padlockable twist latches (locks sold separately) and 4 rubber grip lift handles. 15 cubic foot/850 lb. capacity. Stacking capacity 800 lbs. This mobile model includes 4 polyurethane swivel casters. Molded pockets in lid accept casters for secure stacking.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES22-1/2
    • HEIGHT INCHES31
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS850
    • ASSEMBLYAssembled
    • BRANDMyton Industries
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBERRC-4524H4-RD
    • TYPEShipping Container and Site Box with 4" Casters
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPContainers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:25